Check Availability
Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-5/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-5/8" Bore Dia.

  • Item # 29NX25
  • Mfr. Model # 2C-162-A
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NX25
Mfr. Model # 2C-162-A
UNSPSC #31162811
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 2
Bore Dia. 1-5/8"
Material Aluminum
Outside Dia. 2-5/8"
Width 11/16"
Clearance Dia. 2.875"
Screw Size 5/16"-24
Screw Material Steel
Operating Temp. Range -40 Degrees to 220 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms