Check Availability
  • CLIMAX METAL PRODUCTS 

    Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1/4" Bore Dia.

  • Item # 29NX08
  • Mfr. Model # 2C-025-A
Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1/4" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29NX08
Mfr. Model # 2C-025-A
UNSPSC #31162811
Shipping Weight 0.02 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 2 Piece Clamp
Bore Type - Collars Plain Bore
Bore Dia. 1/4"
Material - Collars Aluminum
Outside Dia. 11/16"
Width 5/16"
Clearance Dia. 0.875"
Screw Size #4-40
Screw Material Steel
Operating Temp. Range -40 Degrees to 220 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms