Check Availability
  • CLIMAX METAL PRODUCTS 

    316 Stainless Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 3/8" Bore Dia.

  • Item # 36WY65
  • Mfr. Model # CRC-037-S
316 Stainless Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 3/8" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WY65
Mfr. Model # CRC-037-S
UNSPSC #31162811
Shipping Weight 0.04 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 1 Piece Set Screw
Bore Type - Collars Plain Bore
Bore Dia. 3/8"
Material - Collars 316 Stainless Steel
Outside Dia. 3/4"
Width 3/8"
Clearance Dia. 0.75"
Screw Size 1/4"-20 x 3/16
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F
Standards USDA/FDA
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms