Check Availability
316 Stainless Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 5/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    316 Stainless Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 5/16" Bore Dia.

  • Item # 36WY64
  • Mfr. Model # CRC-031-S
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WY64
Mfr. Model # CRC-031-S
UNSPSC #31162811
Shipping Weight 0.019 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 5/16"
Material 316 Stainless Steel
Outside Dia. 5/8"
Width 5/16"
Clearance Dia. 0.625"
Screw Size 10-32 x 1/8"
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F
Standards USDA/FDA

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms