Check Availability
316 Stainless Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 5/32" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    316 Stainless Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 5/32" Bore Dia.

  • Item # 36WY61
  • Mfr. Model # CRC-015-S
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WY61
Mfr. Model # CRC-015-S
UNSPSC #31162811
Shipping Weight 0.006 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 5/32"
Material 316 Stainless Steel
Outside Dia. 7/16"
Width 1/4"
Clearance Dia. 0.4375"
Screw Size 8-32 x 1/8"
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F
Standards USDA/FDA

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms