Check Availability
316 Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-1/4" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    316 Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-1/4" Bore Dia.

  • Item # 36WY57
  • Mfr. Model # CR2C-125-S
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WY57
Mfr. Model # CR2C-125-S
UNSPSC #31162811
Shipping Weight 0.264 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 1-1/4"
Material 316 Stainless Steel
Outside Dia. 2-1/16"
Width 1/2"
Clearance Dia. 2.3125"
Screw Size 1/4"-28 x 3/4"
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F
Standards USDA/FDA

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms