Check Availability
  • CLIMAX METAL PRODUCTS 

    316 Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1" Bore Dia.

  • Item # 36WY56
  • Mfr. Model # CR2C-100-S
316 Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WY56
Mfr. Model # CR2C-100-S
UNSPSC #31162811
Shipping Weight 0.194 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 2 Piece Clamp
Bore Type - Collars Plain Bore
Bore Dia. 1"
Material - Collars 316 Stainless Steel
Outside Dia. 1-3/4"
Width 1/2"
Clearance Dia. 2.0625"
Screw Size 1/4"-28 x 5/8"
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F
Standards USDA/FDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms