Check Availability
  • CLIFT INDUSTRIES 

    Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 4 PK

  • Item # 8TR53
  • Mfr. Model # 9100-004
Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Grease Busterâ„¢ cleaner/degreaser from Clift Industries cleans and degreases floors and walls in commercial, institutional, and industrial settings. Grease Buster removes and degrades fats, oils, starches, carbohydrates, proteins, and greases. Also helps keep floor drains clean, odor free, and flowing freely. Safe to use on concrete, ceramic tile, terrazzo, and equipment. Neutral pH, biodegradable, noncautic, and nontoxic.
Show More Close
 

Technical Specifications

Item # 8TR53
Mfr. Model # 9100-004
UNSPSC #47131821
Shipping Weight 36.7 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating A1, A4
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
Standards NSF Approved (A-1, A-4), Safer Choice, Meets U.S. EPA Safer Product Standards
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.