This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Right Handrail Return, Impact Resistant

  • Item # 481N81
  • Mfr. Model # 3533FVV-0439-0154
Right Handrail Return, Impact Resistant

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481N81
Mfr. Model # 3533FVV-0439-0154
UNSPSC #30191601
Catalog Page 0
Shipping Weight 2.55 lbs
Country of Origin USA *
Item Right Handrail Return
Type Impact Resistant
Color Beechnut/Clam Shell
For Use With Mfr. No. 3530FVV-0539-0154
Overall Height 7-9/16"
Overall Length 5"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov