Check Availability
  • IPC 

    Right Handrail Return, Impact Resistant

  • Item # 481N79
  • Mfr. Model # 3533FVV-0435-0238
Right Handrail Return, Impact Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481N79
Mfr. Model # 3533FVV-0435-0238
UNSPSC #0
Shipping Weight 2.55 lbs
Country of Origin USA *
Item Right Handrail Return
Type Impact Resistant
Color Honey Nut/Feather
For Use With Mfr. No. 3530FVV-0535-0238
Overall Height 7-9/16"
Overall Length 5"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov