Check Availability
  • IPC 

    Right Handrail Return, Impact Resistant

  • Item # 481N38
  • Mfr. Model # 3513FVV-0453-0154
Right Handrail Return, Impact Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481N38
Mfr. Model # 3513FVV-0453-0154
UNSPSC #0
Shipping Weight 2.63 lbs
Country of Origin USA *
Item Right Handrail Return
Type Impact Resistant
Color American Teak/Clam Shell
For Use With Mfr. No. 3510FVV-0553-0154
Overall Height 7-7/8"
Overall Length 5"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov