Check Availability
  • IPC 

    Outside Corner, 135 deg., Impact Resistant

  • Item # 481P45
  • Mfr. Model # 805135-0154
Outside Corner, 135 deg., Impact Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481P45
Mfr. Model # 805135-0154
UNSPSC #0
Shipping Weight 2.42 lbs
Country of Origin USA *
Item 135 Degrees Outside Corner
Type Impact Resistant
Color Clam Shell
For Use With Mfr. No. 800-0154
Overall Height 5-1/2"
Overall Length 1-3/8"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov