Check Availability
  • IPC 

    Outside Corner, 90 deg., Impact Resistant

  • Item # 481N48
  • Mfr. Model # 3514FVV-0453-0238
Outside Corner, 90 deg., Impact Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481N48
Mfr. Model # 3514FVV-0453-0238
UNSPSC #0
Shipping Weight 2.66 lbs
Country of Origin USA *
Item 90 Degrees Outside Corner
Type Impact Resistant
Color American Teak/Feather
For Use With Mfr. No. 3510FVV-0553-0238
Overall Height 7-7/8"
Overall Length 5"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov