Check Availability
  • IPC 

    Outside Corner,90 deg.,Impact Resistant

  • Item # 481N47
  • Mfr. Model # 3514FVV-0453-0154
Outside Corner,90 deg.,Impact Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481N47
Mfr. Model # 3514FVV-0453-0154
UNSPSC #0
Shipping Weight 2.66 lbs
Country of Origin USA *
Item 90 Degrees Outside Corner
Type Impact Resistant
Color American Teak/Clam Shell
For Use With Mfr. No. 3510FVV-0553-0154
Overall Height 7-7/8"
Overall Length 5"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov