This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Outside Corner, 90 deg., Impact Resistant

  • Item # 481N41
  • Mfr. Model # 3514FVV-0435-0154
Outside Corner, 90 deg., Impact Resistant

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481N41
Mfr. Model # 3514FVV-0435-0154
UNSPSC #30191601
Catalog Page 0
Shipping Weight 2.66 lbs
Country of Origin USA *
Item 90 Degrees Outside Corner
Type Impact Resistant
Color Honey Nut/Clam Shell
For Use With Mfr. No. 3510FVV-0535-0154
Overall Height 7-7/8"
Overall Length 5"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov