Check Availability
  • IPC 

    Outside Corner,135 deg.,Impact Resistant

  • Item # 481K05
  • Mfr. Model # 1204135-0103
Outside Corner,135 deg.,Impact Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481K05
Mfr. Model # 1204135-0103
UNSPSC #0
Shipping Weight 2.45 lbs
Country of Origin USA *
Item 135 Degrees Outside Corner
Type Impact Resistant
Color White Sand
For Use With Mfr. No. 1200-0103
Overall Height 6-1/4"
Overall Length 2-1/4"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov