This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Left Handrail Return, Impact Resistant

  • Item # 481N75
  • Mfr. Model # 3532FVV-0453-0154
Left Handrail Return, Impact Resistant

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481N75
Mfr. Model # 3532FVV-0453-0154
UNSPSC #30191601
Shipping Weight 2.55 lbs
Country of Origin USA *
Item Left Handrail Return
Type Impact Resistant
Color American Teak/Clam Shell
For Use With Mfr. No. 3530FVV-0553-0154
Overall Height 7-9/16"
Overall Length 5"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov