This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Inside Outside Corner, 135 deg.

  • Item # 481L88
  • Mfr. Model # 2004135-0103
Inside Outside Corner, 135 deg.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481L88
Mfr. Model # 2004135-0103
UNSPSC #30191601
Shipping Weight 2.22 lbs
Country of Origin USA *
Item 135 Degrees Inside Outside Corner
Type Impact Resistant
Color White Sand
For Use With Mfr. No. 2000-0103
Overall Height 1-1/4"
Overall Length 5-1/4"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov