This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Inside Corner, 90 deg., Impact Resistant

  • Item # 481P55
  • Mfr. Model # CBRKIC3000
Inside Corner, 90 deg., Impact Resistant

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481P55
Mfr. Model # CBRKIC3000
UNSPSC #30191601
Shipping Weight 3.7 lbs
Country of Origin USA *
Item 90 Degrees Inside Corner
Type Impact Resistant
Color Black
For Use With Mfr. No. 3110-0101, 3110-0103, 3110-0104, 3110-0113, 3110-0117, 3110-0118, 3110-0119, 3110-0122, 3110-0134, 3110-0152, 3110-0154, 3110-0238, 3110-0250, 3110-0266, 3110-0297,3130-0101, 3130-0103, 3130-0104, 3130-0113, 3130-0117, 3130-0118, 3130-0119, 3130-0122, 3130-0134, 3130-0152, 3130-0154, 3130-0238, 3130-0250, 3130-0266, 3130-0297
Overall Height 1-15/16"
Overall Length 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov