Check Availability
  • IPC 

    Inside Corner, 90 deg., Impact Resistant

  • Item # 481P51
  • Mfr. Model # CBRKIC1000
Inside Corner, 90 deg., Impact Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481P51
Mfr. Model # CBRKIC1000
UNSPSC #0
Shipping Weight 3.7 lbs
Country of Origin USA *
Item 90 Degrees Inside Corner
Type Impact Resistant
Color Black
For Use With Mfr. No. 1000-0101, 1000-0103, 1000-0104, 1000-0113, 1000-0117, 1000-0118, 1000-0119, 1000-0122, 1000-0134, 1000-0152, 1000-0154, 1000-0238, 1000-0250, 1000-0266, 1000-0297
Overall Height 1-15/16"
Overall Length 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov