Check Availability
  • CLICKEZE 

    Inside Corner,90 deg.,Impact Resistant

  • Item # 481P48
  • Mfr. Model # CBRKIC
Inside Corner,90 deg.,Impact Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 481P48
Mfr. Model # CBRKIC
UNSPSC #0
Shipping Weight 3.7 lbs
Country of Origin USA *
Item 90 Degrees Inside Corner
Type Impact Resistant
Color Black
For Use With Mfr. No. 800-0101, 800-0103, 800-0104, 800-0113, 800-0117, 800-0118, 800-0119, 800-0122, 800-0134, 800-0152, 800-0154, 800-0238, 800-0250, 800-0266, 800-0297, 1200-0101, 1200-0103, 1200-0104, 1200-0113, 1200-0117, 1200-0118, 1200-0119, 1200-0122, 1200-0134, 1200-0152, 1200-0154, 1200-0238, 1200-0250, 1200-0266, 1200-0297
Overall Height 1-15/16"
Overall Length 6-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close