Check Availability
  • IPC 

    Inside Corner,135 deg.,Impact Resistant

  • Item # 481P40
  • Mfr. Model # 803135-0154
Inside Corner,135 deg.,Impact Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481P40
Mfr. Model # 803135-0154
UNSPSC #0
Shipping Weight 2.42 lbs
Country of Origin USA *
Item 135 Degrees Inside Corner
Type Impact Resistant
Color Clam Shell
For Use With Mfr. No. 800-0154
Overall Height 5-1/2"
Overall Length 2-1/4"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov