This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Inside Corner, 90 deg., Impact Resistant

  • Item # 481N97
  • Mfr. Model # 3535FVV-0435-0238
Inside Corner, 90 deg., Impact Resistant

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481N97
Mfr. Model # 3535FVV-0435-0238
UNSPSC #30191601
Shipping Weight 2.55 lbs
Country of Origin USA *
Item 90 Degrees Inside Corner
Type Impact Resistant
Color Honey Nut/Feather
For Use With Mfr. No. 3530FVV-0535-0238
Overall Height 7-9/16"
Overall Length 3"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov