Check Availability
  • IPC 

    Inside Corner,90 deg.,Impact Resistant

  • Item # 481N49
  • Mfr. Model # 3515FVV-0435-0103
Inside Corner,90 deg.,Impact Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481N49
Mfr. Model # 3515FVV-0435-0103
UNSPSC #0
Shipping Weight 2.66 lbs
Country of Origin USA *
Item 90 Degrees Inside Corner
Type Impact Resistant
Color Honey Nut/White Sand
For Use With Mfr. No. 3510FVV-0535-0103
Overall Height 7-7/8"
Overall Length 3"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov