Check Availability
  • IPC 

    Inside Corner,135 deg.,Impact Resistant

  • Item # 481N01
  • Mfr. Model # 3135135VV-0103
Inside Corner,135 deg.,Impact Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481N01
Mfr. Model # 3135135VV-0103
UNSPSC #0
Shipping Weight 2.9 lbs
Country of Origin USA *
Item 135 Degrees Inside Corner
Type Impact Resistant
Color White Sand
For Use With Mfr. No. 3130VV-0103
Overall Height 5-3/4"
Overall Length 3"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov