Check Availability
  • CLICKEZE 

    Inside Corner,135 deg.,Impact Resistant

  • Item # 481K16
  • Mfr. Model # 1205135-0238
Inside Corner,135 deg.,Impact Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 481K16
Mfr. Model # 1205135-0238
UNSPSC #0
Shipping Weight 2.45 lbs
Country of Origin USA *
Item 135 Degrees Inside Corner
Type Impact Resistant
Color Feather
For Use With Mfr. No. 1200-0238
Overall Height 6-1/4"
Overall Length 1-1/2"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close