Check Availability
  • IPC 

    Honey Nut Right End Cap, Screw In, Plastic, Height 3", Thickness 1"

  • Item # 481M47
  • Mfr. Model # 2701R-0435
Honey Nut Right End Cap, Screw In, Plastic, Height 3", Thickness 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481M47
Mfr. Model # 2701R-0435
UNSPSC #30161504
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Right End Cap
Color Honey Nut
Height 3"
Thickness 1"
Material Plastic
Mounting Screw In
For Use With Mfr. No. 2700-0535
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov