Check Availability
  • IPC 

    Honey Nut Corner Guard Cap, Screw In, Plastic, Width 3", Height 3/8", Thickness 5/64"

  • Item # 481K89
  • Mfr. Model # 151TC-0435
Honey Nut Corner Guard Cap, Screw In, Plastic, Width 3", Height 3/8", Thickness 5/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481K89
Mfr. Model # 151TC-0435
UNSPSC #30161504
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Corner Guard Cap
Color Honey Nut
Height 3/8"
Width 3"
Thickness 5/64"
Material Plastic
Mounting Screw In
Number of Sides 2
For Use With Mfr. No. 154BN-0535, 158BN-0535, 159BN-0535, 1512BN-0535
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov