Check Availability
  • CLICKEZE 

    Handrail,Impact Resistant,1-1/2" dia.

  • Item # 481N67
  • Mfr. Model # 3530FVV-0553-0238
Handrail,Impact Resistant,1-1/2" dia.
Qty
  • Web Price
    $317.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 481N67
Mfr. Model # 3530FVV-0553-0238
UNSPSC #0
Shipping Weight 25.4 lbs
Country of Origin USA *
Item Handrail
Type Impact Resistant
Color American Teak/Feather
Dia. 1-1/2"
Overall Length 144"
Overall Height 7-9/16"
Construction Plastic/Aluminum
Net Weight 20.4 lb.
Length 144"
For Use With Mfr. No. 3511-0103, 3511-0154, 3511-0238
Includes Vinyl Cover, Impact Bumper, Aluminum Retainer
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms