This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Handrail, Impact Resistant, 1-1/2" dia.

  • Item # 481N15
  • Mfr. Model # 3510FVV-0539-0238
Handrail, Impact Resistant, 1-1/2" dia.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481N15
Mfr. Model # 3510FVV-0539-0238
UNSPSC #30191601
Shipping Weight 23.98 lbs
Country of Origin USA *
Item Handrail
Type Impact Resistant
Color Beechnut/Feather
Dia. 1-1/2"
Overall Length 144"
Overall Height 7-7/8"
Construction Plastic/Aluminum
Net Weight 18.9 lb.
Length 144"
For Use With Mfr. No. 3511-0103, 3511-0154, 3511-0238
Includes Vinyl Cover, Impact Bumper, Aluminum Retainer
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms