Check Availability
  • IPC 

    Corner Guard, 2" W x 48" H, Velvet Finish

  • Item # 481L35
  • Mfr. Model # 164BN-0539
Corner Guard, 2" W x 48" H, Velvet Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481L35
Mfr. Model # 164BN-0539
UNSPSC #0
Shipping Weight 3.68 lbs
Country of Origin USA *
Item Corner Guard
Width 2"
Height 48"
Finish Velvet
Color Beechnut
Mounting Screw In
Material Type Impact Resistant
Material Plastic
Thickness 0.080"
Number of Sides 2
Corners 90 Degrees
Includes Vinyl Cover, Vinyl Retainer, Top Caps, Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov