This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Corner Guard, 3" W x 144" H, Velvet Finish

  • Item # 481K86
  • Mfr. Model # 1512BN-0539
Corner Guard, 3" W x 144" H, Velvet Finish

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481K86
Mfr. Model # 1512BN-0539
UNSPSC #30161504
Catalog Page 0
Shipping Weight 11.9 lbs
Country of Origin USA *
Item Corner Guard
Width 3"
Height 144"
Finish Velvet
Color Beechnut
Mounting Screw In
Material Type Impact Resistant
Material Plastic
Thickness 0.080"
Number of Sides 2
Corners 90 Degrees
Includes Vinyl Cover, Vinyl Retainer, Top Caps, Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov