Check Availability
  • CLICKEZE 

    Corner Guard,3" W x 96" H,Velvet Finish

  • Item # 481K48
  • Mfr. Model # 138BN-0539
Corner Guard,3" W x 96" H,Velvet Finish
Qty
  • Web Price
    $155.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 481K48
Mfr. Model # 138BN-0539
UNSPSC #0
Shipping Weight 7.59 lbs
Country of Origin USA *
Item Corner Guard
Width 3"
Height 96"
Finish Velvet
Color Beechnut
Mounting Screw In
Material Type Impact Resistant
Material Plastic
Thickness 0.080"
Number of Sides 2
Corners 135 Degrees
Includes Vinyl Cover, Vinyl Retainer, Top Caps, Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close