This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Corner Guard, 1-1/2"Wx144"H, Velvet Finish

  • Item # 481J81
  • Mfr. Model # 11212-0553
Corner Guard, 1-1/2"Wx144"H, Velvet Finish

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481J81
Mfr. Model # 11212-0553
UNSPSC #30161504
Shipping Weight 5.8 lbs
Country of Origin USA *
Item Corner Guard
Width 1-1/2"
Height 144"
Finish Velvet
Color American Teak
Mounting Double Sided Tape
Material Type Textured
Material Plastic
Thickness 0.080"
Number of Sides 2
Corners 90 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov