Check Availability
  • CLICKEZE 

    Corner Guard,1-1/2"Wx144"H,Velvet Finish

  • Item # 481J80
  • Mfr. Model # 11212-0539
Corner Guard,1-1/2"Wx144"H,Velvet Finish
Qty
  • Web Price
    $90.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 481J80
Mfr. Model # 11212-0539
UNSPSC #0
Shipping Weight 5.8 lbs
Country of Origin USA *
Item Corner Guard
Width 1-1/2"
Height 144"
Finish Velvet
Color Beechnut
Mounting Double Sided Tape
Material Type Textured
Material Plastic
Thickness 0.080"
Number of Sides 2
Corners 90 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close