Check Availability
  • CLICKEZE 

    Chair Rail, American Teak, Plastic/Aluminum, 144" Length, 3" Height, 1" Thickness

  • Item # 481M35
  • Mfr. Model # 2700-0553
Chair Rail, American Teak, Plastic/Aluminum, 144" Length, 3" Height, 1" Thickness
Qty
  • Web Price
    $296.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 481M35
Mfr. Model # 2700-0553
UNSPSC #0
Shipping Weight 10.21 lbs
Country of Origin USA *
Item Chair Rail
Height 3"
Length 144"
Thickness 1"
Color American Teak
Material Plastic/Aluminum
Mounting Screw In
Hardware Included
For Use With Mfr. No. 2701L-0453, 2701R-0453
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close