This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Chair Rail, Honey Nut, Plastic/Aluminum, 144" Length, 3" Height, 1" Thickness

  • Item # 481M33
  • Mfr. Model # 2700-0535
Chair Rail, Honey Nut, Plastic/Aluminum, 144" Length, 3" Height, 1" Thickness

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481M33
Mfr. Model # 2700-0535
UNSPSC #30161906
Shipping Weight 10.21 lbs
Country of Origin USA *
Item Chair Rail
Height 3"
Length 144"
Thickness 1"
Color Honey Nut
Material Plastic/Aluminum
Mounting Screw In
Hardware Included
For Use With Mfr. No. 2701L-0435, 2701R-0435
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov