This item has been discontinued.  For alternate products call 1-800-217-6872.

  • IPC 

    Chair Rail, American Teak, Plastic/Aluminum, 144" Length, 2" Height, 1" Thickness

  • Item # 481L95
  • Mfr. Model # 2500-0553
Chair Rail, American Teak, Plastic/Aluminum, 144" Length, 2" Height, 1" Thickness

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481L95
Mfr. Model # 2500-0553
UNSPSC #30161906
Shipping Weight 8.6 lbs
Country of Origin USA *
Item Chair Rail
Height 2"
Length 144"
Thickness 1"
Color American Teak
Material Plastic/Aluminum
Mounting Screw In
Hardware Included
For Use With Mfr. No. 2501-0453
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov