Check Availability
  • CLICKEZE 

    Chair Rail, Honey Nut, Plastic/Aluminum, 144" Length, 2" Height, 1" Thickness

  • Item # 481L93
  • Mfr. Model # 2500-0535
Chair Rail, Honey Nut, Plastic/Aluminum, 144" Length, 2" Height, 1" Thickness
Qty
  • Web Price
    $161.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 481L93
Mfr. Model # 2500-0535
UNSPSC #0
Shipping Weight 8.6 lbs
Country of Origin USA *
Item Chair Rail
Height 2"
Length 144"
Thickness 1"
Color Honey Nut
Material Plastic/Aluminum
Mounting Screw In
Hardware Included
For Use With Mfr. No. 2501-0435
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close