Check Availability
  • CLICKEZE 

    Beechnut Outside Corner, Screw In, Plastic, Height 2", Thickness 1-1/2"

  • Item # 481M03
  • Mfr. Model # 2502-0439
Beechnut Outside Corner, Screw In, Plastic, Height 2", Thickness 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 481M03
Mfr. Model # 2502-0439
UNSPSC #30161504
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Outside Corner
Color Beechnut
Height 2"
Thickness 1-1/2"
Material Plastic
Mounting Screw In
For Use With Mfr. No. 2500-0539
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close