Check Availability
  • CLICKEZE 

    Beechnut Corner Guard Cap, Screw In, Plastic, Width 3", Height 3/8", Thickness 5/64"

  • Item # 481K90
  • Mfr. Model # 151TC-0439
Beechnut Corner Guard Cap, Screw In, Plastic, Width 3", Height 3/8", Thickness 5/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 481K90
Mfr. Model # 151TC-0439
UNSPSC #30161504
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Corner Guard Cap
Color Beechnut
Height 3/8"
Width 3"
Thickness 5/64"
Material Plastic
Mounting Screw In
Number of Sides 2
For Use With Mfr. No. 154BN-0539, 158BN-0539, 159BN-0539, 1512BN-0539
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close