Check Availability
  • IPC 

    Beechnut Corner Guard Cap, Screw In, Plastic, Height 3/8", Thickness 3/8"

  • Item # 481K19
  • Mfr. Model # 121TC-0439
Beechnut Corner Guard Cap, Screw In, Plastic, Height 3/8", Thickness 3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481K19
Mfr. Model # 121TC-0439
UNSPSC #30161504
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Corner Guard Cap
Color Beechnut
Height 3/8"
Thickness 3/8"
Material Plastic
Mounting Screw In
For Use With Mfr. No. 134BN-0539, 138BN-0539, 139BN-0539, 1312BN-0539
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov