Check Availability
  • IPC 

    American Teak Left End Cap, Screw In, Plastic, Height 3", Thickness 1"

  • Item # 481M42
  • Mfr. Model # 2701L-0453
American Teak Left End Cap, Screw In, Plastic, Height 3", Thickness 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 481M42
Mfr. Model # 2701L-0453
UNSPSC #30161504
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Left End Cap
Color American Teak
Height 3"
Thickness 1"
Material Plastic
Mounting Screw In
For Use With Mfr. No. 2700-0553
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov