Check Availability
  • CLICKEZE 

    American Teak End Cap, Screw In, Plastic, Height 2", Thickness 1"

  • Item # 481L99
  • Mfr. Model # 2501-0453
American Teak End Cap, Screw In, Plastic, Height 2", Thickness 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 481L99
Mfr. Model # 2501-0453
UNSPSC #30161504
Shipping Weight 2.07 lbs
Country of Origin USA *
Item End Cap
Color American Teak
Height 2"
Thickness 1"
Material Plastic
Mounting Screw In
For Use With Mfr. No. 2500-0553
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close