Check Availability
  • CLEVELAND VIBRATOR CO. 

    Vibratory Jogger, 110V, 15 x 15 In

  • Item # 21TZ14
  • Mfr. Model # VJ1515-110V
Vibratory Jogger, 110V, 15 x 15 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 21TZ14
Mfr. Model # VJ1515-110V
UNSPSC #41103805
Shipping Weight 53.0 lbs
Country of Origin USA *
Item Vibratory Jogger
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms