Check Availability
  • CLEVELAND VIBRATOR CO. 

    Pneumatic Vibrator, 15 lb, 16, 000vpm, 80psi

  • Item # 18K851
  • Mfr. Model # VM-25 SS
Pneumatic Vibrator, 15 lb, 16, 000vpm, 80psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pneumatic piston vibrator is excellent for automatic parts track vibration, packaging/filling machines, and small bin and hopper applications. The dual-diameter piston lets you mount it at any angle without the use of springs. The mounting fasteners and push-fit hose connections allow quick, easy installation almost anywhere in the production line. This unit is suitable for use in the manufacturing, chemical, pharmaceutical, and packaging industries.
Show More Close
 

Technical Specifications

Item # 18K851
Mfr. Model # VM-25 SS
UNSPSC #20111606
Catalog Page 152
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Pneumatic Vibrator
Vibrator Type Piston
Force Rating 15 lb.
Duty Intermittent
Bin Weight Capacity 100 lb.
Speed @ 60 psi 13,500 VPM
Speed @ 80 psi 16,000 VPM
CFM @ 60 psi 2.3
CFM @ 80 PSI 2
dB @ 60 psi 95
dB @ 80 psi 95
Max. Pressure 80 psi
Max. Temp. 200 F
Inlet Port 1/4" OD Hose
Outlet Port #10-32 UNF
Muffler 1EJX3
Mounting Universal
Mounting Plate No
Housing Material 304 Stainless Steel
Overall Length 2-3/16"
Overall Width 5/8"
Overall Height 1-1/4"
Application Manufacturing, Chemical Plants, Pharmaceutical, Packaging, Filling Machines, Parts Tracks
Includes Grade 5 Mounting Hardware (Mounting Fasteners, Push-Fit Hose Connection) and Manual
* This product's country of origin is subject to change

Compliance and Restrictions