Check Availability
  • CLEVELAND 

    Square End Mill, 1.50mm Milling Diameter, Number of Flutes: 4, 4.50mm Length of Cut, AlCrN, CMCE-4AL

  • Item # 438W03
  • Mfr. Model # C76260
Square End Mill, 1.50mm Milling Diameter, Number of Flutes: 4, 4.50mm Length of Cut, AlCrN, CMCE-4AL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438W03
Mfr. Model # C76260
UNSPSC #27112803
Shipping Weight 0.269 lbs
Country of Origin USA *
Item Square End Mill
Grade High Performance
List Number CMCE-4AL
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 1.50mm
Number of Flutes 4
Single End/Double End Single End
Length of Cut 4.50mm
End Mill Cutting Type Center
Overall Length 38.10mm
Finish AlCrN
Shank Type Straight
Shank Dia. 3.18mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions