Check Availability
  • CLEVELAND 

    Square End Mill, 0.0330" Milling Diameter, Number of Flutes: 2, 0.0990" Length of Cut, AlCrN

  • Item # 438V43
  • Mfr. Model # C76201
Square End Mill, 0.0330" Milling Diameter, Number of Flutes: 2, 0.0990" Length of Cut, AlCrN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438V43
Mfr. Model # C76201
UNSPSC #27112803
Shipping Weight 0.269 lbs
Country of Origin USA *
Item Square End Mill
Grade High Performance
List Number CMCE-2AL
End Mill Style Square
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 0.0330"
Number of Flutes 2
Single End/Double End Single End
Length of Cut 0.0990"
End Mill Cutting Type Center
Overall Length 1.500"
Finish AlCrN
Shank Type Straight
Shank Dia. 0.125"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions