Check Availability
  • CLEVELAND 

    Corner Rounding End Mill, 7/8" Milling Diameter, Number of Flutes: 4, 1/2" Length of Cut

  • Item # 438U29
  • Mfr. Model # C75377
Corner Rounding End Mill, 7/8" Milling Diameter, Number of Flutes: 4, 1/2" Length of Cut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438U29
Mfr. Model # C75377
UNSPSC #27112803
Shipping Weight 0.249 lbs
Country of Origin USA *
Item Corner Rounding End Mill
Grade General Purpose
List Number CRE
End Mill Style Corner Rounding
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 7/8"
Corner Radius 0.1875
Single End/Double End Single End
Number of Flutes 4
Length of Cut 1/2"
End Mill Cutting Type Non-Center
Overall Length 2-15/16"
Finish Bright (Uncoated)
Shank Type Weldon
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 0 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In