Check Availability
  • CLEVELAND 

    Square End Mill, 3/8" Milling Diameter, Number of Flutes: 2, 14.29mm Length of Cut

  • Item # 438U19
  • Mfr. Model # C75367
Square End Mill, 3/8" Milling Diameter, Number of Flutes: 2, 14.29mm Length of Cut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438U19
Mfr. Model # C75367
UNSPSC #27112803
Shipping Weight 0.072 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HG-2KS
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 3/8"
Number of Flutes 2
Single End/Double End Single End
Length of Cut 14.29mm
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish Bright (Uncoated)
Shank Type Straight
Shank Dia. 14.29mm
Cutting Direction Right Hand
Helix Angle 0 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms